- 54R Series Manually Controlled Standard Regulator
- 2 NPT
- 1,600 SCFM
- 40 psig
- w/o Gauge
description
- Dial regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Balanced poppet design
- Transparent, pressure-calibrated, nonrising adjustment dial for quick adjustment of secondary pressure
- High relief flow (3/16" relief orifice)
- Two 1/4" gauge ports
- Piston operated
- Dial regulators can be mounted in any position
options
- None
| Operating Temperature [Min] | N/A |
| Size Designation | N/A |
| Flow | 1600 SCFM |
| Port NPT | 2 in |
| Control Type | Manually Controlled |
| Relieving | Relieving |
| Pressure Range [Max] | 40 psig |
| Pressure Limiter | No Pressure Limiter |
| Pressure Range [Min] | 2 psig |
| Preset/Limiting Pressure | N/A |
| Knob Color | N/A |
| Series | 54R |
| Engineering Level | A |
| Port Type | NPT |
| Port Size | 2 |
| Has Gauge | No |
| Gauge Port | 1/4 in NPT |
| Reverse Flow | No |
| Operating Temperature [Max] | 150 °F |
| Component | Regulator |
| Regulator Precision | Standard |
| Body Material | Zinc |
| Inlet Pressure [Max] | 300 psig |
| Preset | No Preset |
| Adjustment Type | Non-Rising Dial |
| Weight | 8.9 LB |

