Parker Hannifin Corp.
536002115
Directair 6 Series Body Ported Directional Control Valve
Item #101617070
- Directair 6 Series Valve
- 3-Way
- 2 Position
- Solenoid Actuated
- Solenoid Return
| Return Type | Solenoid |
| Coil Style | Class F, 60 Hz AC |
| Installed Options | None |
| Spool Description | N/A |
| Operating Pressure Range | 30 psi to 150 psi |
| Temperature Range [Max] | 180 °F |
| Wiring Options | None |
| Stations | N/A |
| Port Size | 3/8 |
| Cv Flow | 2.43 |
| Series | Directair 6 Series |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Operation | Electric |
| Valve Type | 3-Way, 2 Position |
| Solenoid | Double |
| Valve Duty | Standard Duty |
| Lights | No |
| Temperature Range [Min] | 32 °F |
| Port Type | NPT |
| Valve Body Style | Body Ported |
| Overrides | No Overrides |
| Actuator Type | Solenoid |
| Weight | 5.0 LB |
