Parker Hannifin Corp.
533831000
Directair 6 Series Body Ported Directional Control Valve
Item #101614678
- Directair 6 Series Valve
- 4-Way
- 3 Position
- Exhaust Center
- Lever Actuated
| Valve Body Style | Body Ported |
| Coil Style | No Coil |
| Wiring Options | None |
| Port Type | NPT |
| Series | Directair 6 Series |
| Lights | No |
| Actuator Type | Lever |
| Overrides | No Overrides |
| Return Type | Manual |
| Port Size | 1/4 |
| Operation | Manual |
| Temperature Range [Max] | 180 °F |
| Voltage Rating | No Coil |
| Valve Duty | Standard Duty |
| Solenoid | N/A |
| Operating Pressure Range | Vacuum to 200 psi |
| Installed Options | None |
| Cv Flow | 2.29 |
| Stations | N/A |
| Spool Description | Center Exhaust |
| Valve Type | 4-Way, 3 Position |
| Temperature Range [Min] | 32 °F |
| Weight | 2.0 LB |
