Skip to content Skip to navigation menu
Parker Hannifin Corp.532811000

532811000

Directair 6 Series Body Ported Directional Control Valve
Item #104781191
  • Directair 6 Series Valve
  • 4-Way
  • 3 Position
  • Pressure Center
  • Lever Actuated
  • Spring Return
  • Body Ported
  • 1/4 NPT
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.532811000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 6 Series Valve
  • 4-Way
  • 3 Position
  • Pressure Center
  • Lever Actuated
Overrides No Overrides
Wiring Options None
Installed Options None
Coil Style No Coil
Voltage Rating No Coil
Lights No
Valve Body Style Body Ported
Spool Description Pressure Center
Stations N/A
Return Type Spring
Temperature Range [Max] 180 °F
Cv Flow 2.29
Valve Type 4-Way, 3 Position
Series Directair 6 Series
Port Type NPT
Operation Manual
Temperature Range [Min] 32 °F
Actuator Type Lever
Operating Pressure Range Vacuum to 200 psi
Valve Duty Standard Duty
Port Size 1/4
Solenoid N/A
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison