Skip to content Skip to navigation menu
Parker Hannifin Corp.531002415

531002415

Directair 6 Series Body Ported Directional Control Valve
Item #104558133
  • Directair 6 Series Valve
  • 4-Way
  • 3 Position
  • Closed Center
  • Solenoid Actuated
  • Solenoid Return
  • Body Ported
  • 3/8 NPT
  • 110 VAC, 50 Hz or 120 VAC, 60 Hz
  • Hazardous Duty
+ Show More + Show Less
Parker Hannifin Corp.531002415
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 6 Series Valve
  • 4-Way
  • 3 Position
  • Closed Center
  • Solenoid Actuated
Operating Pressure Range 45 psi to 150 psi
Valve Type 4-Way, 3 Position
Overrides No Overrides
Temperature Range [Min] 32 °F
Valve Duty Hazardous Duty
Port Type NPT
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Solenoid Double
Wiring Options None
Temperature Range [Max] 180 °F
Actuator Type Solenoid
Spool Description Closed Center
Coil Style Class F, 60 Hz AC
Operation Electric
Lights No
Series Directair 6 Series
Installed Options None
Return Type Solenoid
Valve Body Style Body Ported
Port Size 3/8
Stations N/A
Cv Flow 2.43
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison