Parker Hannifin Corp.
530812000
Directair 6 Series Body Ported Directional Control Valve
Item #100491967
- Directair 6 Series Valve
- 4-Way
- 2 Position
- Lever Actuated
- Spring Return
| Valve Type | 4-Way, 2 Position |
| Actuator Type | Lever |
| Stations | N/A |
| Return Type | Spring |
| Solenoid | N/A |
| Temperature Range [Max] | 180 °F |
| Voltage Rating | No Coil |
| Installed Options | None |
| Operating Pressure Range | Vacuum to 200 psi |
| Cv Flow | 2.43 |
| Temperature Range [Min] | 32 °F |
| Spool Description | N/A |
| Overrides | No Overrides |
| Series | Directair 6 Series |
| Valve Body Style | Body Ported |
| Wiring Options | None |
| Valve Duty | Standard Duty |
| Coil Style | No Coil |
| Port Size | 3/8 |
| Lights | No |
| Operation | Manual |
| Port Type | NPT |
| Weight | 5.0 LB |
