Parker Hannifin Corp.
530751000
Directair 6 Series Body Ported Directional Control Valve
Item #101636780
- Directair 6 Series Valve
- 4-Way
- 2 Position
- Pedal Actuated
- Pilot Return
| Cv Flow | 2.29 |
| Valve Type | 4-Way, 2 Position |
| Port Type | NPT |
| Lights | No |
| Operation | Manual |
| Spool Description | N/A |
| Voltage Rating | No Coil |
| Coil Style | No Coil |
| Actuator Type | Pedal |
| Stations | N/A |
| Wiring Options | None |
| Solenoid | N/A |
| Series | Directair 6 Series |
| Valve Duty | Standard Duty |
| Valve Body Style | Body Ported |
| Temperature Range [Max] | 180 °F |
| Overrides | No Overrides |
| Temperature Range [Min] | 32 °F |
| Return Type | Pilot |
| Port Size | 1/4 |
| Operating Pressure Range | Vacuum to 200 psi |
| Installed Options | None |
| Weight | 5.0 LB |
