Parker Hannifin Corp.
530011116
Directair 6 Series Body Ported Directional Control Valve
Item #101634547
- Directair 6 Series Valve
- 4-Way
- 2 Position
- Solenoid Actuated
- Spring Return
| Return Type | Spring |
| Port Type | NPT |
| Series | Directair 6 Series |
| Lights | No |
| Valve Body Style | Body Ported |
| Installed Options | None |
| Valve Type | 4-Way, 2 Position |
| Solenoid | Single |
| Operation | Electric |
| Spool Description | N/A |
| Stations | N/A |
| Temperature Range [Min] | 32 °F |
| Coil Style | Class F, 60 Hz AC |
| Operating Pressure Range | 45 psi to 150 psi |
| Temperature Range [Max] | 180 °F |
| Wiring Options | None |
| Actuator Type | Solenoid |
| Valve Duty | Standard Duty |
| Port Size | 1/4 |
| Overrides | No Overrides |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Cv Flow | 2.29 |
| Weight | 5.0 LB |
