Parker Hannifin Corp.
529551000
Directair 4 Series Body Ported Directional Control Valve
Item #101591475
- Directair 4 Series Valve
- 4-Way
- 3 Position
- Exhaust Center
- Pilot Operated Actuated
| Operation | Pneumatic |
| Return Type | Pilot |
| Operating Pressure Range | 20 psi to 150 psi |
| Temperature Range [Min] | 32 °F |
| Series | Directair 4 Series |
| Overrides | No Overrides |
| Lights | No |
| Temperature Range [Max] | 175 °F |
| Port Size | 1/4 |
| Solenoid | N/A |
| Installed Options | None |
| Port Type | NPT |
| Valve Type | 4-Way, 3 Position |
| Spool Description | Center Exhaust |
| Coil Style | No Coil |
| Stations | N/A |
| Actuator Type | Pilot |
| Wiring Options | None |
| Cv Flow | 0.83 |
| Valve Duty | Standard Duty |
| Voltage Rating | No Coil |
| Valve Body Style | Body Ported |
| Weight | 2.0 LB |
