Parker Hannifin Corp.
526811000
Directair 4 Series Body Ported Directional Control Valve
Item #101663328
- Directair 4 Series Valve
- 3-Way
- 2 Position
- Normally Open
- Hand Lever Actuated
| Operation | Manual |
| Coil Style | No Coil |
| Port Size | 1/4 |
| Spool Description | Normally Open |
| Temperature Range [Max] | 175 °F |
| Actuator Type | Hand Lever |
| Stations | N/A |
| Wiring Options | None |
| Installed Options | None |
| Operating Pressure Range | 0 psi to 150 psi |
| Lights | No |
| Valve Duty | Standard Duty |
| Series | Directair 4 Series |
| Solenoid | N/A |
| Overrides | No Overrides |
| Voltage Rating | No Coil |
| Cv Flow | 0.83 |
| Valve Type | 3-Way, 2 Position |
| Valve Body Style | Body Ported |
| Temperature Range [Min] | 32 °F |
| Return Type | Spring |
| Port Type | NPT |
| Weight | 3.0 LB |
