Skip to content Skip to navigation menu
Directair 4 Series Body Ported Directional Control Valve

524A11000

Directair 4 Series Body Ported Directional Control Valve
Item #100491959
  • Directair 4 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Roller Actuated
  • Spring Return
  • Body Ported
  • 1/4 NPT
  • Standard Duty
+ Show More + Show Less
Directair 4 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 4 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Roller Actuated

description

  • These 3-way and 4-way. valves are used to operate single-acting cylinders.A maintained mechanical force shifts the valve.Manual-return valves will remain in position until an opposite force is applied.Spring-return valves will return to normal position when force is removed from the operator.These valves may be oriented in any position and are inline, foot or panel mounted.Valves are shipped prelubricated and do not require additional airline lubrication, but proper airline filtration and lubrication is recommended for longest service life.

applications

  • Use with single-acting cylinders

caution

  • see OSHA 1910.217 for more details
  • This valve is not suitable to actuate a punch press or press brake
Voltage Rating No Coil
Temperature Range [Max] 175 °F
Valve Body Style Body Ported
Valve Type 3-Way, 2 Position
Height 1.060 in
Cv Flow 0.83
Valve Duty Standard Duty
Return Type Spring
Actuator Type Roller
Coil Style No Coil
Roller Material Steel
Lights No
Length 3.780 in
Temperature Range [Min] 32 °F
Series Directair 4 Series
Installed Options None
Port Size 1/4
Wiring Options None
Stations N/A
Operation Mechanical
Overrides No Overrides
Width 1.630 in
Spool Description Normally Closed
Solenoid N/A
Port Type NPT
Operating Pressure Range 0 psi to 150 psi
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison