Skip to content Skip to navigation menu
Directair 4 Series Body Ported Directional Control Valve

524811000

Directair 4 Series Body Ported Directional Control Valve
Item #100491956
  • Directair 4 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Hand Lever Actuated
  • Spring Return
  • Body Ported
  • 1/4 NPT
  • Standard Duty
+ Show More + Show Less
Directair 4 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 4 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Hand Lever Actuated

description

  • These 3-way and 4-way. valves are used to operate single-acting cylinders.A maintained mechanical force shifts the valve.Manual-return valves will remain in position until an opposite force is applied.Spring-return valves will return to normal position when force is removed from the operator.These valves may be oriented in any position and are inline, foot or panel mounted.Valves are shipped prelubricated and do not require additional airline lubrication, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Use with single-acting cylinders
  • This valve is not suitable to actuate a punch press or press brake
  • see OSHA 1910.217 for more details
Cv Flow 0.83
Port Type NPT
Solenoid N/A
Lights No
Actuator Type Hand Lever
Overrides No Overrides
Valve Duty Standard Duty
Width 1.630 in
Stations N/A
Return Type Spring
Temperature Range [Min] 32 °F
Coil Style No Coil
Height 4.060 in
Spool Description Normally Closed
Operating Pressure Range 0 psi to 150 psi
Operation Manual
Valve Body Style Body Ported
Voltage Rating No Coil
Temperature Range [Max] 175 °F
Length 3.310 in
Wiring Options None
Valve Type 3-Way, 2 Position
Series Directair 4 Series
Port Size 1/4
Installed Options None
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison