Parker Hannifin Corp.
524001116B
Directair 4 Series Body Ported Directional Control Valve
Item #101634543
- Directair 4 Series Valve
- 3-Way
- 2 Position
- Normally Closed
- Solenoid Actuated
| Operating Pressure Range | 20 psi to 150 psi |
| Coil Style | Class H |
| Valve Type | 3-Way, 2 Position |
| Solenoid | Double |
| Return Type | Solenoid |
| Port Size | 1/4 |
| Temperature Range [Max] | 175 °F |
| Actuator Type | Solenoid |
| Installed Options | None |
| Valve Body Style | Body Ported |
| Overrides | No Overrides |
| Wiring Options | None |
| Stations | N/A |
| Spool Description | Normally Closed |
| Series | Directair 4 Series |
| Cv Flow | 0.83 |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Operation | Electric |
| Port Type | NPT |
| Temperature Range [Min] | 32 °F |
| Lights | No |
| Valve Duty | Standard Duty |
| Weight | 3.0 LB |
