Parker Hannifin Corp.
524001113B
Directair 4 Series Body Ported Directional Control Valve
Item #101637115
- Directair 4 Series Valve
- 3-Way
- 2 Position
- Normally Closed
- Solenoid Actuated
| Lights | No |
| Coil Style | Class H |
| Operating Pressure Range | 20 psi to 150 psi |
| Return Type | Solenoid |
| Actuator Type | Solenoid |
| Voltage Rating | 24 VAC |
| Valve Type | 3-Way, 2 Position |
| Valve Body Style | Body Ported |
| Temperature Range [Max] | 175 °F |
| Solenoid | Double |
| Series | Directair 4 Series |
| Spool Description | Normally Closed |
| Port Size | 1/4 |
| Temperature Range [Min] | 32 °F |
| Installed Options | None |
| Operation | Electric |
| Port Type | NPT |
| Overrides | No Overrides |
| Stations | N/A |
| Wiring Options | None |
| Valve Duty | Standard Duty |
| Cv Flow | 0.83 |
| Weight | 1.8 LB |
