Parker Hannifin Corp.
521411000
Directair 4 Series Body Ported Directional Control Valve
Item #101617537
- Directair 4 Series Valve
- 4-Way
- 3 Position
- Closed Center
- Palm w/Button Actuated
| Valve Body Style | Body Ported |
| Coil Style | No Coil |
| Stations | N/A |
| Operation | Manual |
| Port Type | NPT |
| Installed Options | None |
| Cv Flow | 0.83 |
| Actuator Type | Palm w/ Button |
| Series | Directair 4 Series |
| Voltage Rating | No Coil |
| Lights | No |
| Solenoid | N/A |
| Return Type | Spring |
| Temperature Range [Min] | 32 °F |
| Valve Type | 4-Way, 3 Position |
| Wiring Options | None |
| Temperature Range [Max] | 175 °F |
| Operating Pressure Range | 0 psi to 150 psi |
| Valve Duty | Standard Duty |
| Overrides | No Overrides |
| Port Size | 1/4 |
| Spool Description | Closed Center |
| Weight | 1.8 LB |
