Parker Hannifin Corp.
521001423B
Directair 4 Series Body Ported Directional Control Valve
Item #101618531
- Directair 4 Series Valve
- 4-Way
- 3 Position
- Closed Center
- Solenoid Actuated
| Port Type | NPT |
| Coil Style | Class H |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 175 °F |
| Stations | N/A |
| Port Size | 1/4 |
| Operating Pressure Range | 20 psi to 150 psi |
| Cv Flow | 0.83 |
| Valve Type | 4-Way, 3 Position |
| Overrides | No Overrides |
| Return Type | Solenoid |
| Operation | Electric |
| Lights | No |
| Valve Duty | Hazardous Duty |
| Installed Options | None |
| Series | Directair 4 Series |
| Actuator Type | Solenoid |
| Spool Description | Closed Center |
| Voltage Rating | 24 VDC |
| Wiring Options | None |
| Valve Body Style | Body Ported |
| Solenoid | Double |
| Weight | 3.0 LB |
