Parker Hannifin Corp.
520553000
Directair 4 Series Subbase Mounted Directional Control Valve
Item #100494760
- Directair 4 Series Valve
- 4-Way
- 2 Position
- Pilot Operated Actuated
- Pilot Return
| Spool Description | N/A |
| Cv Flow | 0.65 |
| Lights | No |
| Operating Pressure Range | 20 psi to 150 psi |
| Temperature Range [Max] | 175 °F |
| Overrides | No Overrides |
| Temperature Range [Min] | 32 °F |
| Valve Type | 4-Way, 2 Position |
| Wiring Options | None |
| Solenoid | N/A |
| Actuator Type | Pilot |
| Coil Style | No Coil |
| Installed Options | None |
| Port Size | 1/4 |
| Valve Body Style | Subbase Mounted |
| Stations | N/A |
| Series | Directair 4 Series |
| Port Type | NPT |
| Operation | Pneumatic |
| Valve Duty | Standard Duty |
| Return Type | Pilot |
| Voltage Rating | No Coil |
| Weight | 2.0 LB |
