Parker Hannifin Corp.
520051115B
Directair 4 Series Body Ported Directional Control Valve
Item #101622998
- Directair 4 Series Valve
- 4-Way
- 2 Position
- Solenoid Actuated
- Pilot Return
| Valve Duty | Standard Duty |
| Spool Description | N/A |
| Return Type | Pilot |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Style | Class H |
| Lights | No |
| Temperature Range [Max] | 175 °F |
| Port Type | NPT |
| Stations | N/A |
| Series | Directair 4 Series |
| Port Size | 1/4 |
| Installed Options | None |
| Operation | Electric |
| Solenoid | Single |
| Actuator Type | Solenoid |
| Operating Pressure Range | 0 psi to 150 psi |
| Temperature Range [Min] | 32 °F |
| Wiring Options | None |
| Valve Type | 4-Way, 2 Position |
| Valve Body Style | Body Ported |
| Cv Flow | 0.83 |
| Overrides | No Overrides |
| Weight | 2.333 LB |
