Parker Hannifin Corp.
520011413B
Directair 4 Series Body Ported Directional Control Valve
Item #101639102
- Directair 4 Series Valve
- 4-Way
- 2 Position
- Solenoid Actuated
- Spring Return
| Port Size | 1/4 |
| Solenoid | Single |
| Lights | No |
| Valve Type | 4-Way, 2 Position |
| Overrides | No Overrides |
| Series | Directair 4 Series |
| Cv Flow | 0.83 |
| Voltage Rating | 24 VAC |
| Return Type | Spring |
| Spool Description | N/A |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 175 °F |
| Port Type | NPT |
| Valve Duty | Hazardous Duty |
| Valve Body Style | Body Ported |
| Operating Pressure Range | 35 psi to 150 psi |
| Coil Style | Class H |
| Actuator Type | Solenoid |
| Stations | N/A |
| Operation | Electric |
| Wiring Options | None |
| Installed Options | None |
| Weight | 3.0 LB |
