
Parker Hannifin Corp.
5.00TB4MA3U39A05.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116180951


- 4MA Series Cylinder
- 5 in Bore x 5 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Temperature Range [Min] | -10 °F |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cushions | Noncushioned |
Mounting Style Code | TB |
Piston Material | Aluminum |
Piston No. | 3 |
Port Type | NPTF |
Cylinder Bore Size | 5 in |
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Mounting Style Description | Tie Rods Extended Head End |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Bumpers | w/o Bumpers |
Rod End Style | Female, Short |
Mounting Style | MX3 |
Temperature Range [Max] | 165 °F |
Corrosion Resistant | Yes |
Port Size | 1/2 |
Filtration Requirement | 40 micron |
Rod Diameter | 1 3/8 in |
Magnetic Ring | Yes |
Rod End Thread | 1-14 |
Seal Material | Nitrile |
End Type | Single Rod |
Weight | 0.0 LB |
