
Parker Hannifin Corp.
5.00T4MA3UV16HA46.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116180911


- 4MA Series Cylinder
- 5 in Bore x 46 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Filter Media | Filtered Air |
Cushions | Noncushioned |
End Type | Single Rod |
Rod Diameter | 1 in |
Mounting Style | MX0 |
Mounting Style Description | No Mount |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 250 °F |
Magnetic Ring | Yes |
Cylinder Bore Size | 5 in |
Port Size | 1/2 |
Seal Material | Fluorocarbon |
Seal Type | Lipseal |
Rod End Style | Male, Full |
Port Type | NPTF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Pressure [Max] | 250 psig |
Cylinder Style | Tie Rod, NFPA |
Bumpers | w/o Bumpers |
Filtration Requirement | 40 micron |
Piston Material | Aluminum |
Piston No. | 1 |
Rod Thread Type | UNF |
Mounting Style Code | T |
Series | 4MA |
Corrosion Resistant | Yes |
Weight | 0.0 LB |
