
Parker Hannifin Corp.
5.00DB4MA3UV18A05.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116179785


- 4MA Series Cylinder
- 5 in Bore x 5 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Trunnion Mount
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | NPTF |
Seal Material | Fluorocarbon |
Port Size | 1/2 |
Seal Type | Lipseal |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Cap Trunnion |
Magnetic Ring | Yes |
Lube Specification | Non Lube Design |
Series | 4MA |
Mounting Style Code | DB |
Rod End Style | Male, Intermediate |
Filtration Requirement | 40 micron |
Corrosion Resistant | Yes |
Cushions | Noncushioned |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Piston Material | Aluminum |
Cylinder Style | Tie Rod, NFPA |
Filter Media | Filtered Air |
Cylinder Bore Size | 5 in |
Rod End Thread | 7/8-14 |
Rod Diameter | 1 in |
Mounting Style | MT2 |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Piston No. | 1 |
Rod Thread Type | UNF |
Weight | 0.0 LB |
