
Parker Hannifin Corp.
5.00DB4MA3U16A06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116179801


- 4MA Series Cylinder
- 5 in Bore x 6 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Trunnion Mount
Filter Media | Filtered Air |
Piston No. | 1 |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Seal Material | Nitrile |
Series | 4MA |
Rod Thread Type | UNF |
Port Size | 1/2 |
Pressure [Max] | 250 psig |
Mounting Style Description | Cap Trunnion |
Bumpers | w/o Bumpers |
End Type | Single Rod |
Rod Diameter | 1 in |
Cushions | Noncushioned |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | DB |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 165 °F |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Corrosion Resistant | Yes |
Mounting Style | MT2 |
Port Type | NPTF |
Cylinder Bore Size | 5 in |
Piston Material | Aluminum |
Rod End Style | Male, Full |
Weight | 0.0 LB |
