Skip to content Skip to navigation menu
Parker Hannifin Corp.5.00CTEF4MA3U34AC30.00

5.00CTEF4MA3U34AC30.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116179525
  • 4MA Series Cylinder
  • 5 in Bore x 30 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.5.00CTEF4MA3U34AC30.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 30 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
Rod End Thread 1-14
Series 4MA
Port Size 1/2
Lube Specification Non Lube Design
Rod End Style Male, Small
Rod Thread Type UNF
Mounting Style MS4 - MX5
Port Type NPTF
Cushions Cushioned, Both Ends
Mounting Style Code TEF
Cylinder Bore Size 5 in
Bumpers w/o Bumpers
Magnetic Ring Yes
Mounting Style Description Sleeve Nut w/Side Tap
Seal Material Nitrile
Corrosion Resistant Yes
Cylinder Material Clear Anodized Aluminum Alloy
Piston No. 3
End Type Single Rod
Filter Media Filtered Air
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Piston Material Aluminum
Temperature Range [Max] 165 °F
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Rod Diameter 1 3/8 in
Rod Material Case Hardened Chrome-Plated Carbon Steel
Temperature Range [Min] -10 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison