Skip to content Skip to navigation menu
Parker Hannifin Corp.5.00CTB4MA3U14A04.00

5.00CTB4MA3U14A04.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116179628
  • 4MA Series Cylinder
  • 5 in Bore x 4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Tie Rods Extended Head End Mount
  • Cushioned, Head End
+ Show More + Show Less
Parker Hannifin Corp.5.00CTB4MA3U14A04.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Tie Rods Extended Head End Mount
Piston No. 1
Cylinder Style Tie Rod, NFPA
Corrosion Resistant Yes
Bumpers w/o Bumpers
Rod End Style Male, Small
Rod Thread Type UNF
Seal Material Nitrile
Filter Media Filtered Air
Temperature Range [Min] -10 °F
Seal Type Lipseal
Cylinder Bore Size 5 in
Temperature Range [Max] 165 °F
Port Size 1/2
Mounting Style MX3
Lube Specification Non Lube Design
Cylinder Material Clear Anodized Aluminum Alloy
Pressure [Max] 250 psig
Filtration Requirement 40 micron
Port Type NPTF
End Type Single Rod
Cushions Cushioned, Head End
Magnetic Ring Yes
Piston Material Aluminum
Rod Diameter 1 in
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Thread 3/4-16
Mounting Style Code TB
Mounting Style Description Tie Rods Extended Head End
Series 4MA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison