
Parker Hannifin Corp.
5.00CJ4MAU18AC02.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116180127


- 4MA Series Cylinder
- 5 in Bore x 2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Seal Material | Nitrile |
Cylinder Style | Tie Rod, NFPA |
Rod End Thread | 7/8-14 |
Rod Thread Type | UNF |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Port Size | 1/2 |
Mounting Style Description | Head Rectangular Flange |
Cylinder Bore Size | 5 in |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Magnetic Ring | Yes |
Pressure [Max] | 250 psig |
Series | 4MA |
Rod Diameter | 1 in |
Rod End Style | Male, Intermediate |
End Type | Single Rod |
Mounting Style Code | J |
Filtration Requirement | 40 micron |
Cushions | Cushioned, Both Ends |
Port Type | NPTF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style | MF1 |
Lube Specification | Non Lube Design |
Piston No. | 1 |
Weight | 0.0 LB |
