
Parker Hannifin Corp.
5.00CF4MAU14AC10.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116179970


- 4MA Series Cylinder
- 5 in Bore x 10 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Piston No. | 1 |
Seal Type | Lipseal |
Magnetic Ring | Yes |
Cylinder Style | Tie Rod, NFPA |
Rod End Style | Male, Small |
Filter Media | Filtered Air |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | F |
Port Type | NPTF |
Rod Diameter | 1 in |
Rod Thread Type | UNF |
Port Size | 1/2 |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Mounting Style | MS4 |
Cushions | Cushioned, Both Ends |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Thread | 3/4-16 |
Series | 4MA |
Cylinder Bore Size | 5 in |
Seal Material | Nitrile |
Mounting Style Description | Side Tap |
End Type | Single Rod |
Weight | 0.0 LB |
