
Parker Hannifin Corp.
5.00CD4MA3T38AC10.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193542


- 4MA Series Cylinder
- 5 in Bore x 10 in Stroke
- 10 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Filter Media | Filtered Air |
Cushions | Cushioned, Both Ends |
End Type | Single Rod |
Magnetic Ring | Yes |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 1 3/8 in |
Piston No. | 3 |
Cylinder Bore Size | 5 in |
Mounting Style Description | Head Trunnion |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Male, Intermediate |
Rod Thread Type | UNF |
Temperature Range [Max] | 165 °F |
Bumpers | w/o Bumpers |
Mounting Style | MT1 |
Cylinder Style | Tie Rod, NFPA |
Port Type | SAE |
Port Size | 10 |
Pressure [Max] | 250 psig |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Corrosion Resistant | Yes |
Seal Material | Nitrile |
Series | 4MA |
Piston Material | Aluminum |
Mounting Style Code | D |
Rod End Thread | 1 1/4-12 |
Weight | 0.0 LB |
