
Parker Hannifin Corp.
5.00CCB4MAR14A10.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193563


- 4MA Series Cylinder
- 5 in Bore x 10 in Stroke
- G1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Filtration Requirement | 40 micron |
Mounting Style Description | Side End Angle |
Bumper Thickness | 0.25 in |
Mounting Style | MS1 |
Rod Thread Type | UNF |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Min] | -10 °F |
Bumpers | Bumper on Cap End |
Rod End Thread | 3/4-16 |
Cylinder Bore Size | 5 in |
Filter Media | Filtered Air |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Series | 4MA |
Port Size | G 1/2 |
Rod End Style | Male, Small |
Seal Material | Nitrile |
Piston No. | 1 |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Cushions | Cushioned, Head End |
Port Type | BSPP |
Seal Type | Lipseal |
Rod Diameter | 1 in |
Magnetic Ring | Yes |
Lube Specification | Non Lube Design |
Mounting Style Code | CB |
Weight | 0.0 LB |
