
Parker Hannifin Corp.
5.00CCB4MA3UV14AC18.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193569


- 4MA Series Cylinder
- 5 in Bore x 18 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Rod Diameter | 1 in |
Rod Thread Type | UNF |
Cylinder Bore Size | 5 in |
Port Size | 1/2 |
Seal Type | Lipseal |
Piston No. | 1 |
Mounting Style Code | CB |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Type | NPTF |
Mounting Style Description | Side End Angle |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Mounting Style | MS1 |
Filter Media | Filtered Air |
Rod End Thread | 3/4-16 |
Pressure [Max] | 250 psig |
Seal Material | Fluorocarbon |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Lube Specification | Non Lube Design |
Piston Material | Aluminum |
Cushions | Cushioned, Both Ends |
Rod End Style | Male, Small |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 250 °F |
Magnetic Ring | Yes |
Series | 4MA |
End Type | Single Rod |
Weight | 0.0 LB |
