
Parker Hannifin Corp.
5.00CC4MA3U19AC06.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193276


- 4MA Series Cylinder
- 5 in Bore x 6 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Cylinder Style | Tie Rod, NFPA |
Seal Type | Lipseal |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Side Lug |
Port Type | NPTF |
End Type | Single Rod |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Bumpers | w/o Bumpers |
Rod Diameter | 1 in |
Piston Material | Aluminum |
Magnetic Ring | Yes |
Cushions | Cushioned, Both Ends |
Filtration Requirement | 40 micron |
Filter Media | Filtered Air |
Temperature Range [Max] | 165 °F |
Rod End Thread | 3/4-16 |
Series | 4MA |
Rod End Style | Female, Short |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 5 in |
Mounting Style | MS2 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Min] | -10 °F |
Mounting Style Code | C |
Port Size | 1/2 |
Corrosion Resistant | Yes |
Piston No. | 1 |
Weight | 0.0 LB |
