Skip to content Skip to navigation menu
Parker Hannifin Corp.5.00CC4MA3U14AC10.00

5.00CC4MA3U14AC10.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193306
  • 4MA Series Cylinder
  • 5 in Bore x 10 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.5.00CC4MA3U14AC10.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 10 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Cylinder Style Tie Rod, NFPA
Corrosion Resistant Yes
Mounting Style MS2
Rod Thread Type UNF
Temperature Range [Max] 165 °F
Mounting Style Code C
Rod Diameter 1 in
Rod End Style Male, Small
Filter Media Filtered Air
Pressure [Max] 250 psig
Magnetic Ring Yes
Port Size 1/2
Rod End Thread 3/4-16
Bumpers w/o Bumpers
Cylinder Bore Size 5 in
Filtration Requirement 40 micron
Rod Material Case Hardened Chrome-Plated Carbon Steel
Lube Specification Non Lube Design
Series 4MA
Mounting Style Description Side Lug
Port Type NPTF
Cushions Cushioned, Both Ends
Piston Material Aluminum
Seal Type Lipseal
Seal Material Nitrile
Temperature Range [Min] -10 °F
Cylinder Material Clear Anodized Aluminum Alloy
Piston No. 1
End Type Single Rod
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison