
Parker Hannifin Corp.
5.00CC4MA2UV155YAC02.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193292


- 4MA Series Cylinder
- 5 in Bore x 2 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
End Type | Single Rod |
Piston Material | Aluminum |
Mounting Style Description | Side Lug |
Series | 4MA |
Piston No. | 1 |
Port Type | NPTF |
Cushions | Cushioned, Both Ends |
Cylinder Bore Size | 5 in |
Temperature Range [Max] | 250 °F |
Pressure [Max] | 250 psig |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Mounting Style | MS2 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Mounting Style Code | C |
Magnetic Ring | No |
Seal Material | Fluorocarbon |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Seal Type | Lipseal |
Rod Diameter | 1 in |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Port Size | 1/2 |
Rod Material | Stainless Steel |
Weight | 0.0 LB |
