
Parker Hannifin Corp.
5.00CBE4MAU18A10.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193233


- 4MA Series Cylinder
- 5 in Bore x 10 1/2 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Cylinder Bore Size | 5 in |
Lube Specification | Non Lube Design |
Port Type | NPTF |
Seal Material | Nitrile |
Temperature Range [Min] | -10 °F |
Rod End Style | Male, Intermediate |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
End Type | Single Rod |
Rod Diameter | 1 in |
Pressure [Max] | 250 psig |
Mounting Style Description | Cap Detachable Eye |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Seal Type | Lipseal |
Mounting Style Code | BE |
Bumpers | w/o Bumpers |
Mounting Style | MP4 |
Filter Media | Filtered Air |
Port Size | 1/2 |
Rod Thread Type | UNF |
Series | 4MA |
Magnetic Ring | Yes |
Cushions | Cushioned, Head End |
Piston No. | 1 |
Rod End Thread | 7/8-14 |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
