
Parker Hannifin Corp.
5.00CBC4MA3U38AC06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193336


- 4MA Series Cylinder
- 5 in Bore x 6 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Filtration Requirement | 40 micron |
Port Size | 1/2 |
Cylinder Bore Size | 5 in |
Mounting Style Code | BC |
Rod End Thread | 1 1/4-12 |
Temperature Range [Min] | -10 °F |
Pressure [Max] | 250 psig |
Mounting Style | MP2 |
Rod Thread Type | UNF |
End Type | Single Rod |
Seal Material | Nitrile |
Mounting Style Description | Cap Detachable Clevis |
Series | 4MA |
Port Type | NPTF |
Bumpers | w/o Bumpers |
Piston Material | Aluminum |
Seal Type | Lipseal |
Piston No. | 3 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filter Media | Filtered Air |
Lube Specification | Non Lube Design |
Rod End Style | Male, Intermediate |
Cushions | Cushioned, Both Ends |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 165 °F |
Rod Diameter | 1 3/8 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Magnetic Ring | Yes |
Weight | 0.0 LB |
