
Parker Hannifin Corp.
5.00CBB4MA3U14AC16.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193716


- 4MA Series Cylinder
- 5 in Bore x 16 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Port Size | 1/2 |
Bumpers | w/o Bumpers |
Mounting Style Code | BB |
Rod Diameter | 1 in |
Seal Material | Nitrile |
Corrosion Resistant | Yes |
Rod End Style | Male, Small |
Rod End Thread | 3/4-16 |
Rod Thread Type | UNF |
Series | 4MA |
Filtration Requirement | 40 micron |
Temperature Range [Min] | -10 °F |
Magnetic Ring | Yes |
Cushions | Cushioned, Both Ends |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filter Media | Filtered Air |
Cylinder Bore Size | 5 in |
Mounting Style | MP1 |
Piston Material | Aluminum |
Piston No. | 1 |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Mounting Style Description | Cap Fixed Clevis |
Cylinder Style | Tie Rod, NFPA |
Port Type | NPTF |
Seal Type | Lipseal |
Weight | 0.0 LB |
