Skip to content Skip to navigation menu
Parker Hannifin Corp.5.00CBB4MA3U14A42.00

5.00CBB4MA3U14A42.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193752
  • 4MA Series Cylinder
  • 5 in Bore x 42 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Head End
+ Show More + Show Less
Parker Hannifin Corp.5.00CBB4MA3U14A42.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 42 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Mounting Style MP1
Mounting Style Description Cap Fixed Clevis
End Type Single Rod
Temperature Range [Min] -10 °F
Seal Type Lipseal
Piston Material Aluminum
Filter Media Filtered Air
Temperature Range [Max] 165 °F
Magnetic Ring Yes
Lube Specification Non Lube Design
Cylinder Bore Size 5 in
Port Type NPTF
Bumpers w/o Bumpers
Rod Material Case Hardened Chrome-Plated Carbon Steel
Seal Material Nitrile
Pressure [Max] 250 psig
Port Size 1/2
Filtration Requirement 40 micron
Corrosion Resistant Yes
Rod Diameter 1 in
Rod Thread Type UNF
Cylinder Style Tie Rod, NFPA
Series 4MA
Rod End Thread 3/4-16
Mounting Style Code BB
Piston No. 1
Cushions Cushioned, Head End
Rod End Style Male, Small
Cylinder Material Clear Anodized Aluminum Alloy
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison