Skip to content Skip to navigation menu
Parker Hannifin Corp.5.00CBB4MA2U34AC24.00

5.00CBB4MA2U34AC24.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116193696
  • 4MA Series Cylinder
  • 5 in Bore x 24 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.5.00CBB4MA2U34AC24.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 24 in Stroke
  • 1/2 Port x 1 3/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Port Size 1/2
Mounting Style Code BB
Temperature Range [Max] 165 °F
Seal Type Lipseal
Mounting Style MP1
Cylinder Material Clear Anodized Aluminum Alloy
Bumpers w/o Bumpers
Cushions Cushioned, Both Ends
Corrosion Resistant Yes
Filtration Requirement 40 micron
Rod Material Case Hardened Chrome-Plated Carbon Steel
Piston No. 3
Series 4MA
Pressure [Max] 250 psig
Magnetic Ring No
Piston Material Aluminum
Rod Diameter 1 3/8 in
Rod End Style Male, Small
End Type Single Rod
Port Type NPTF
Cylinder Bore Size 5 in
Rod Thread Type UNF
Rod End Thread 1-14
Lube Specification Non Lube Design
Filter Media Filtered Air
Cylinder Style Tie Rod, NFPA
Mounting Style Description Cap Fixed Clevis
Temperature Range [Min] -10 °F
Seal Material Nitrile
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison