
Parker Hannifin Corp.
5.00C4MA2UV38A28.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116192848


- 4MA Series Cylinder
- 5 in Bore x 28 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Filter Media | Filtered Air |
Cushions | Noncushioned |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | w/o Bumpers |
Rod Diameter | 1 3/8 in |
Port Type | NPTF |
Rod End Style | Male, Intermediate |
Rod Thread Type | UNF |
Mounting Style Code | C |
Mounting Style Description | Side Lug |
Port Size | 1/2 |
Mounting Style | MS2 |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Rod End Thread | 1 1/4-12 |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 250 °F |
Magnetic Ring | No |
Lube Specification | Non Lube Design |
Series | 4MA |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Filtration Requirement | 40 micron |
Seal Material | Fluorocarbon |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Bore Size | 5 in |
Pressure [Max] | 250 psig |
Piston No. | 3 |
Seal Type | Lipseal |
Weight | 0.0 LB |
