
Parker Hannifin Corp.
5.00BE4MAUE19A18.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116192838


- 4MA Series Cylinder
- 5 in Bore x 18 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Filtration Requirement | 40 micron |
Rod End Thread | 3/4-16 |
Rod Diameter | 1 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Noncushioned |
Cylinder Bore Size | 5 in |
Magnetic Ring | Yes |
Temperature Range [Max] | 250 °F |
Rod End Style | Female, Short |
Mounting Style Description | Cap Detachable Eye |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Seal Type | Lipseal |
Cylinder Style | Tie Rod, NFPA |
Bumpers | w/o Bumpers |
Filter Media | Filtered Air |
Pressure [Max] | 250 psig |
Mounting Style Code | BE |
Rod Thread Type | UNF |
Port Size | 1/2 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style | MP4 |
Series | 4MA |
End Type | Single Rod |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Port Type | NPTF |
Piston No. | 1 |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
