
Parker Hannifin Corp.
5.00BCT4MA3UV34ZAC09.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116192825


- 4MA Series Cylinder
- 5 in Bore x 9 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Magnetic Ring | Yes |
Seal Type | Lipseal |
Mounting Style Code | BC |
Filter Media | Filtered Air |
Rod Material | Stainless Steel |
Pressure [Max] | 250 psig |
Seal Material | Fluorocarbon |
Port Size | 1/2 |
Rod Thread Type | UNF |
Bumpers | w/o Bumpers |
Rod End Style | Male, Small |
Series | 4MA |
Mounting Style | MP2 |
Port Type | NPTF |
Piston No. | 3 |
Piston Material | Aluminum |
Cushions | Cushioned, Cap End |
Cylinder Bore Size | 5 in |
Temperature Range [Max] | 250 °F |
Filtration Requirement | 40 micron |
Lube Specification | Non Lube Design |
Rod End Thread | 1-14 |
Cylinder Style | Tie Rod, NFPA |
Rod Diameter | 1 3/8 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Mounting Style Description | Cap Detachable Clevis |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
