
Parker Hannifin Corp.
5.00BC4ML3UE34A10.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116192815


- 4ML Series Cylinder
- 5 in Bore x 10 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Filter Media | Filtered Hydraulic Oil |
Rod End Style | Male, Small |
Temperature Range [Max] | 250 °F |
Piston No. | 3 |
Filtration Requirement | 40 micron |
Mounting Style | MP2 |
Rod End Thread | 1-14 |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Port Type | NPTF |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Rod Diameter | 1 3/8 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 400 psig |
Piston Material | Aluminum |
End Type | Single Rod |
Cylinder Style | Tie Rod, NFPA |
Cushions | Noncushioned |
Series | 4ML |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Cap Detachable Clevis |
Temperature Range [Min] | -10 °F |
Mounting Style Code | BC |
Bumpers | w/o Bumpers |
Port Size | 1/2 |
Rod Thread Type | UNF |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Cylinder Bore Size | 5 in |
Weight | 0.0 LB |
