
- 4MA Series Cylinder
- 5 in Bore x 4 in Stroke
- 10 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Cushions | Noncushioned |
Mounting Style Description | Cap Detachable Clevis |
Rod End Thread | 3/4-16 |
Temperature Range [Max] | 165 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 1 |
Rod Thread Type | UNF |
Lube Specification | Non Lube Design |
Mounting Style | MP2 |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Port Type | SAE |
Cylinder Bore Size | 5 in |
End Type | Single Rod |
Series | 4MA |
Seal Material | Nitrile |
Cylinder Style | Tie Rod, NFPA |
Rod End Style | Male, Small |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Rod Diameter | 1 in |
Bumpers | w/o Bumpers |
Port Size | 10 |
Mounting Style Code | BC |
Weight | 0.0 LB |
