
Parker Hannifin Corp.
5.00BC4MA2UV14A12.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116192610


- 4MA Series Cylinder
- 5 in Bore x 12 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 250 °F |
Filtration Requirement | 40 micron |
Port Size | 1/2 |
Cushions | Noncushioned |
Mounting Style | MP2 |
Rod End Style | Male, Small |
Pressure [Max] | 250 psig |
Piston Material | Aluminum |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Cylinder Bore Size | 5 in |
Mounting Style Description | Cap Detachable Clevis |
Lube Specification | Non Lube Design |
Rod Diameter | 1 in |
Mounting Style Code | BC |
Series | 4MA |
Piston No. | 1 |
End Type | Single Rod |
Bumpers | w/o Bumpers |
Rod End Thread | 3/4-16 |
Seal Type | Lipseal |
Magnetic Ring | No |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Port Type | NPTF |
Seal Material | Fluorocarbon |
Weight | 0.0 LB |
