
Parker Hannifin Corp.
5.00BB4ML2U38A24.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116193126


- 4ML Series Cylinder
- 5 in Bore x 24 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 3 |
Mounting Style Code | BB |
End Type | Single Rod |
Cushions | Noncushioned |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Size | 1/2 |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Rod End Thread | 1 1/4-12 |
Rod Diameter | 1 3/8 in |
Mounting Style | MP1 |
Port Type | NPTF |
Seal Type | Lipseal |
Rod End Style | Male, Intermediate |
Bumpers | w/o Bumpers |
Series | 4ML |
Seal Material | Nitrile |
Temperature Range [Min] | -10 °F |
Cylinder Style | Tie Rod, NFPA |
Filter Media | Filtered Hydraulic Oil |
Mounting Style Description | Cap Fixed Clevis |
Cylinder Bore Size | 5 in |
Temperature Range [Max] | 165 °F |
Filtration Requirement | 40 micron |
Rod Thread Type | UNF |
Piston Material | Aluminum |
Pressure [Max] | 400 psig |
Magnetic Ring | No |
Weight | 0.0 LB |
