Parker Hannifin Corp.
48F28C9199ACF
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104247810
- Series 28 2 Way Normally Closed Valve
- Piston Piloted
- General Purpose
- 3" NPT
- Cast Bronze Body
| Connection Type | NPT |
| Function | 2-Way |
| Coil Wattage Code | C |
| Coil Current | AC |
| Voltage Rating | N/A |
| Valve Function | General Purpose |
| Current Design Code | A |
| Coil Termination | N/A |
| Watt Rating | 11 W |
| Actuation Code | 8 |
| Body Material Code | 9 |
| Connection Size Code | 48 |
| Flow Pattern | Normally Closed |
| Connection Size | 3 |
| Series | 28 |
| Series Code | 28 |
| Function Code | 2 |
| Voltage Code | N/A |
| Solenoid Enclosure | N/A |
| Flow Pattern Code | C |
| Valve Type | Pressure Vessel Only, No Coil |
| Solenoid Enclosure Code | N/A |
| Body Material | Cast Bronze |
| Coil Insulation Code | F |
| Seal Material | Buna-N |
| Orifice Size Code | 99 |
| Seal Material Code | 1 |
| Actuation | Piston Piloted |
| Orifice Size | 1 35/64 in |
| Coil Insulation | Standard (Class 155) |
| Coil Termination Code | N/A |
| Weight | 0.5 LB |
