caution
- This valve should not be used to actuate a punch press
- Do not use this valve on punch presses or press brakes
| Valve Duty | Standard Duty |
| Operation | Manual |
| Valve Type | 4-Way, 3 Position Detented |
| Valve Body Style | Inline |
| Return Type | Manual |
| Series | 42 Series |
| Actuator Type | Lever, Parallel |
| Weight | 0.0 LB |

