- 42 Series Manual Inline Valve
- 4-Way, 3 Position Detented
- All Ports Blocked
- Parallel Lever Actuator
- Manual Return
caution
- For three-position lever function, do not restrict exhaust ports with speed controls
| Valve Duty | Standard Duty |
| Spool Description | All Ports Blocked |
| Voltage Rating | No Coil |
| Operating Pressure Range | Vacuum to 150 psi |
| Port Size | 3/8 |
| Series | 42 Series |
| Cv Flow | 1.3 |
| Operation | Manual |
| Overrides | No Overrides |
| Temperature Range [Min] | 0 °F |
| Return Type | Manual |
| Valve Type | 4-Way, 3 Position Detented |
| Port Type | NPT |
| Coil Style | No Coil |
| Temperature Range [Max] | 140 °F |
| Valve Body Style | Inline |
| Solenoid | N/A |
| Installed Options | None |
| Actuator Type | Lever, Parallel |
| Lights | No |
| Wiring Options | None |
| Stations | N/A |
| Weight | 1.461 LB |

