Skip to content Skip to navigation menu
Directair 2 Series Body Ported Directional Control Valve

414941000

Directair 2 Series Body Ported Directional Control Valve
Item #101615523
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Button, Push-Pull Actuated
  • Manual w/Foot Mount Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Directair 2 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Button, Push-Pull Actuated

description

  • These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
Port Size 1/8
Coil Style No Coil
Return Type Manual w/ Foot Mount
Stations N/A
Operation Manual
Operating Pressure Range 0 psi to 150 psi
Length 5.160 in
Temperature Range [Max] 175 °F
Valve Duty Standard Duty
Valve Type 3-Way, 2 Position
Cv Flow 0.2
Lights No
Installed Options None
Overrides No Overrides
Series Directair 2 Series
Voltage Rating No Coil
Width 0.620 in
Port Type NPT
Solenoid N/A
Wiring Options None
Spool Description Normally Closed
Temperature Range [Min] 32 °F
Height 1.310 in
Valve Body Style Body Ported
Actuator Type Button, Push-Pull
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison