These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
Temperature Range [Max]
175 °F
Return Type
Manual
Operating Pressure Range
0 psi to 150 psi
Cv Flow
0.2
Stations
N/A
Installed Options
None
Lights
No
Valve Body Style
Body Ported
Valve Type
3-Way, 2 Position
Length
5.160 in
Height
1.310 in
Voltage Rating
No Coil
Operation
Manual
Actuator Type
Button, Push-Pull
Port Size
1/8
Spool Description
Normally Closed
Series
Directair 2 Series
Valve Duty
Standard Duty
Temperature Range [Min]
32 °F
Width
0.620 in
Overrides
No Overrides
Wiring Options
None
Solenoid
N/A
Port Type
NPT
Coil Style
No Coil
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back